Features
Housing Bore - Millimeter:
870
Nominal Width - Millimeter:
25
Housing Bore - Inch:
34.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
31.496
Shaft Diameter - Millimeter:
800
Inch - Metric:
Metric
Other Features:
Heavy Duty | With Spring Lock
24700-5560
Description
24700-5560 OIL SEAL ; 800MM ID X 864MM OD X 25MM W LARGE BORE
Part # 24700-5560
BDI # 22832199
Features
Housing Bore - Millimeter:
863.981
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
34.015
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
31.496
Shaft Diameter - Millimeter:
799.998
Inch - Metric:
Inch
24700-4498
Description
24700-4498 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-4498
BDI # 22803826
Features
Housing Bore - Millimeter:
850.011
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
33.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
31.496
Shaft Diameter - Millimeter:
799.998
Inch - Metric:
Inch
24756-4498
Description
24756-4498 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24756-4498
BDI # 22806377
Features
Housing Bore - Millimeter:
850.011
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
33.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
31.496
Shaft Diameter - Millimeter:
799.998
Inch - Metric:
Inch
24772-4498
Description
24772-4498 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24772-4498
BDI # 22808776
Features
Housing Bore - Millimeter:
850.011
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
33.465
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
31.496
Shaft Diameter - Millimeter:
799.998
Inch - Metric:
Inch