3150525 / 31.5X33.5X1 HS5 R
Description
CRSEAL 3150525 / 31.5X33.5X1 HS5 R SEAL
Part # 3150525 / 31.5X33.5X1 HS5 R
BDI # 22779859
Features
Housing Bore - Millimeter:
850.9
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
33.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
31.5
Shaft Diameter - Millimeter:
800.1
Inch - Metric:
Inch
Other Features:
With Spring Lock
Features
Housing Bore - Millimeter:
831.85
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
32.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
31.5
Shaft Diameter - Millimeter:
800.1
Inch - Metric:
Inch
3150210 / 31.5X33X0.75 HDS1 R
Description
CRSEAL 3150210 / 31.5X33X0.75 HDS1 R ; SGL LIP SEAL
Part # 3150210 / 31.5X33X0.75 HDS1 R
BDI # 1250109
Features
Housing Bore - Millimeter:
838.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
33
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
31.5
Shaft Diameter - Millimeter:
800.1
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
604161
25003-9493
Description
25003-9493 OIL SEAL ; LARGE BORE 800MM ID X 826MM OD X 13MM W
Part # 25003-9493
BDI # 22817953
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
32.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
31.5
Shaft Diameter - Millimeter:
800.1
Inch - Metric:
Inch
25003-7644
Description
25003-7644 OIL SEAL ; LARGE BORE 800MM ID X 851MM OD X 21MM W
Part # 25003-7644
BDI # 22818830
Features
Housing Bore - Millimeter:
850.9
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
33.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
31.5
Shaft Diameter - Millimeter:
800.1
Inch - Metric:
Inch