3575558 / 35.75X37.75X0.813 HS8 R
Description
CRSEAL 3575558 / 35.75X37.75X0.813 HS8 R ; SGL LIP SEAL
Part # 3575558 / 35.75X37.75X0.813 HS8 R
BDI # 1251386
Features
Housing Bore - Millimeter:
958.85
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
37.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
35.75
Shaft Diameter - Millimeter:
908.05
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
185608
25003-5658
Description
25003-5658 OIL SEAL ; LARGE BORE 908MM ID X 959MM OD X 21MM W
Part # 25003-5658
BDI # 22820109
Features
Housing Bore - Millimeter:
958.85
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
37.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
35.75
Shaft Diameter - Millimeter:
908.05
Inch - Metric:
Inch