21086-2630
Description
21086-2630 HI-PERFORMANCE SEAL ; NON-RETURNABLE 4.188IN ID 5.250IN OD
Part # 21086-2630
BDI # 21460110
Features
Housing Bore - Millimeter:
133.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.188
Shaft Diameter - Millimeter:
106.375
Inch - Metric:
Inch
21086-2645
Description
21086-2645 HI-PERFORMANCE SEAL ; NON-RETURNABLE 106MM ID 149MM OD 13MM W
Part # 21086-2645
BDI # 22811942
Features
Housing Bore - Millimeter:
149.225
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.188
Shaft Diameter - Millimeter:
106.375
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
4.188
Shaft Diameter - Millimeter:
106.375
Inch - Metric:
Metric
22897-8811
Description
22897-8811 HI-PERFORMANCE SEAL ; NON-RETURNABLE 106MM ID 133MM OD
Part # 22897-8811
BDI # 22838732
Features
Housing Bore - Millimeter:
133.35
Nominal Width - Millimeter:
24.613
Housing Bore - Inch:
5.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.969
Shaft Diameter - Inch:
4.188
Shaft Diameter - Millimeter:
106.375
Inch - Metric:
Inch
21699-2654
Description
21699-2654 HI-PERFORMANCE SEAL ; NON-RETURNABLE
Part # 21699-2654
BDI # 22808021
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.188
Shaft Diameter - Millimeter:
106.375
Inch - Metric:
Inch