24700-4599
Description
24700-4599 OIL SEAL ; 1250MM ID X 1314MM ODX 25MM W LARGE BORE
Part # 24700-4599
BDI # 22813947
Features
Housing Bore - Millimeter:
1313.993
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
51.732
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
49.212
Shaft Diameter - Millimeter:
1249.985
Inch - Metric:
Inch
25003-9848
Description
25003-9848 OIL SEAL ; LARGE BORE 1245MM IDX1295MM OD X 21MM W
Part # 25003-9848
BDI # 22803958
Features
Housing Bore - Millimeter:
1295.4
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
51
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
49
Shaft Diameter - Millimeter:
1244.6
Inch - Metric:
Inch