524221 / 35.438X0.813X1.25 CT1 R
Description
CRSEAL 524221 / 35.438X0.813X1.25 CT1 R ; SGL LIP SEAL
Part # 524221 / 35.438X0.813X1.25 CT1 R
BDI # 1253510
Features
Housing Bore - Millimeter:
925.525
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
36.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
35.438
Shaft Diameter - Millimeter:
900.125
Inch - Metric:
Inch
900X950X25 HDS2 R1
Description
CRSEAL 900X950X25 HDS2 R1 SGL LIP SEAL
Part # 900X950X25 HDS2 R1
BDI # 22780019
Features
Housing Bore - Millimeter:
950
Nominal Width - Millimeter:
25
Housing Bore - Inch:
37.402
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
35.433
Shaft Diameter - Millimeter:
900
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
Features
Housing Bore - Millimeter:
965.403
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
38.008
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
35.5
Shaft Diameter - Millimeter:
901.7
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
617706
24600-0549
Description
24600-0549 OIL SEAL ; 902MM ID X 953MM OD X 22MM W LARGE BORE
Part # 24600-0549
BDI # 22840612
Features
Housing Bore - Millimeter:
952.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.5
Shaft Diameter - Millimeter:
901.7
Inch - Metric:
Inch
24702-5595
Description
24702-5595 OIL SEAL ; NON-RETURNABLE 902MM ID 965MM OD 25MM W
Part # 24702-5595
BDI # 22825912
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
35.5
Shaft Diameter - Millimeter:
901.7
Inch - Metric:
Inch