137X160X11.14TAY
Description
137X160X11.14TAY LIP SHAFT SEAL ; MTO NITRILE DBL SPRING DBL CASE
Part # 137X160X11.14TAY
BDI # 878375
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
11.14
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.439
Shaft Diameter - Inch:
5.394
Shaft Diameter - Millimeter:
137
Inch - Metric:
Metric
Other Features:
With Inner Case | Low Pressure