21702-0097
Description
21702-0097 HI-PERFORMANCE SEAL ; NON-RETURNABLE 17MM ID X 29MM OD X 8MM W
Part # 21702-0097
BDI # 22832021
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch
6556 / 0.656X1.375X0.313 CRW1 R
Description
CRSEAL 6556 / 0.656X1.375X0.313 CRW1 R ; SGL LIP SEAL
Part # 6556 / 0.656X1.375X0.313 CRW1 R
BDI # 1262553
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187119
6523 / 0.656X1.124X0.313 CRW1 R
Description
CRSEAL 6523 / 0.656X1.124X0.313 CRW1 R ; SGL LIP SEAL
Part # 6523 / 0.656X1.124X0.313 CRW1 R
BDI # 18204929
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200568
481537
Description
481537 OIL SEAL ; 0.656IN SHAFT DIA X 1.254IN OD X 0.25 WD
Part # 481537
BDI # 1344894
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200573