Page 1 of 4

Next

Compare
7251 / 0.748X1.496X0.3 HMSA7 R

COMPARE

7251 / 0.748X1.496X0.3 HMSA7 R

Description
CRSEAL 7251 / 0.748X1.496X0.3 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 7251

BDI # 1296854

Features

Housing Bore - Millimeter: 37.998
Nominal Width - Millimeter: 7.62
Housing Bore - Inch: 1.496
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.748
Shaft Diameter - Millimeter: 18.999
Inch - Metric: Inch
Other Features: Small
Global Part Number GPN: 187201

Price Inventory : Available to order
Loading Price
QTY
534956 / 0.748X2.047X0.276 CRWA1 V

COMPARE

534956 / 0.748X2.047X0.276 CRWA1 V

Description
CRSEAL 534956/ 0.748X2.047X0.276 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 534956

BDI # 1253886

Features

Housing Bore - Millimeter: 51.994
Nominal Width - Millimeter: 7.01
Housing Bore - Inch: 2.047
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.748
Shaft Diameter - Millimeter: 18.999
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 605179

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6724Z605G1

Description
34-6724Z605G1 DC MOTOR ; .37/.5HP 600 1/MINRPM DC D80C 3428P TEFC

BALDOR-RELIANCE

Part # 34-6724Z605G1

BDI # 20107886

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 600
Shaft Diameter - Millimeter: 18.999
Overall Length - Inch: 14.35

Current: DC
Inch - Metric: Inch
Horse Power: 0.37 | 1/2HP
Base to Center Height - Millimeter: 80.01
Mounting Method: Rigid | B34 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6263-2038

Description
34-6263-2038 DC MOTOR ; .75HP 1750RPM DC D80C 3428D TEFC B34 N

BALDOR-RELIANCE

Part # 34-6263-2038

BDI # 20107577

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 1750
Shaft Diameter - Millimeter: 18.999
Overall Length - Inch: 14.98

Current: DC
Inch - Metric: Inch
Horse Power: 3-3/4HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2605Z289G1

Description
33-2605Z289G1 DC MOTOR ; .25 KW 600RPM DC D80CZ 3327P TEFC F1 N

BALDOR-RELIANCE

Part # 33-2605Z289G1

BDI # 20106504

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 600
Shaft Diameter - Millimeter: 18.999
Overall Length - Inch: 12.74

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Base to Center Height - Millimeter: 71.12
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY