Features
Housing Bore - Millimeter:
62.154
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.447
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.178
Shaft Diameter - Millimeter:
29.921
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Global Part Number GPN:
635437
11650 / 1.178X2.073X0.335 CRW1 S
Description
CRSEAL 11650 / 1.178X2.073X0.335 CRW1 S ; SGL LIP SEAL
Part # 11650 / 1.178X2.073X0.335 CRW1 S
BDI # 1239749
Features
Housing Bore - Millimeter:
52.654
Nominal Width - Millimeter:
8.509
Housing Bore - Inch:
2.073
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.178
Shaft Diameter - Millimeter:
29.921
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181174