Features
Housing Bore - Millimeter:
49.606
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.953
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
35.992
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
635524
14092 / 1.417X2.616X0.313 CRW1 R
Description
CRSEAL 14092 / 1.417X2.616X0.313 CRW1 R ; SGL LIP SEAL
Part # 14092 / 1.417X2.616X0.313 CRW1 R
BDI # 1242053
Features
Housing Bore - Millimeter:
66.446
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.616
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
35.992
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182086
14014 / 1.417X1.892X0.906 HMSASPL P
Description
CRSEAL 14014/1.417X1.892X0.906 HMSASPL P ; LIP SEAL
Part # 14014 / 1.417X1.892X0.906 HMSASPL P
BDI # 1242031
Features
Housing Bore - Millimeter:
48.057
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
1.892
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
35.992
Inch - Metric:
Inch
14028 / 1.417X2.126X0.354 HMSASPL R
Description
CRSEAL 14028/1.417X2.126X0.354 HMSASPL R ; LIP SEAL
Part # 14028 / 1.417X2.126X0.354 HMSASPL R
BDI # 1242037
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
35.992
Inch - Metric:
Inch
14057 / 1.417X2.559X0.472 HMSA96 P
Description
CRSEAL 14057/ 1.417X2.559X0.472 HMSA96 P ; DBL LIP SEAL
Part # 14057 / 1.417X2.559X0.472 HMSA96 P
BDI # 1242045
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
35.992
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604311