Features
Shaft Diameter - Inch:
0.157
Shaft Diameter - Millimeter:
4
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
0
Length Type:
Cut to Length
4X16X7 HMS46 R
Description
4X16X7 HMS46 R RADIAL SHAFT SEAL ; NON-RETURNABLE RUBBER
Part # 4X16X7 HMS46 R
BDI # 1294488
Features
Housing Bore - Millimeter:
16
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.157
Shaft Diameter - Millimeter:
4
Inch - Metric:
Metric
4X12X6 HMS46 R
Description
CRSEAL 4X12X6 HMS46 R SINGLE LIP SEAL
Part # 4X12X6 HMS46 R
BDI # 1252541
Features
Housing Bore - Millimeter:
12
Nominal Width - Millimeter:
6
Housing Bore - Inch:
0.472
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.157
Shaft Diameter - Millimeter:
4
Inch - Metric:
Metric
Global Part Number GPN:
607864
Features
Housing Bore - Millimeter:
6
Nominal Width - Millimeter:
2
Housing Bore - Inch:
0.236
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.079
Shaft Diameter - Inch:
0.157
Shaft Diameter - Millimeter:
4
Inch - Metric:
Metric
GR4X8X2
Description
GR4X8X2 SEALING RING ; 4MM X 8MM X 2MM SINGLE LIP NBR ELAST
Part # GR4X8X2
BDI # 1173648
Features
Housing Bore - Millimeter:
8
Nominal Width - Millimeter:
2
Housing Bore - Inch:
0.315
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.079
Shaft Diameter - Inch:
0.157
Shaft Diameter - Millimeter:
4
Inch - Metric:
Metric