24060-7727

COMPARE

24060-7727

Description
61X7727 GYLON 316SS OIL SEAL ; .188"IDX.75"OD

GARLOCK

Part # 24060-7727

BDI # 371607

Features

Housing Bore - Millimeter: 19.05
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 0.75
Solid or Split Seal: Solid
Lip Material: Gylon

Shaft Diameter - Inch: 0.188
Shaft Diameter - Millimeter: 4.775
Inch - Metric: Inch
Other Features: Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN: 616790

Price Inventory : Available to order
Loading Price
QTY
3/16 L RL

COMPARE

3/16 L RL

Description
3/16 L RL SHAFT ; 3/16" DIA CLASS L RL 60 CASE

THOMSON

Part # 3/16 L RL

BDI # 843301

Features

Shaft Diameter - Inch: 0.188
Shaft Diameter - Millimeter: 4.775
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 94
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
1850 / 0.188X0.5X0.125 HM1 R

COMPARE

1850 / 0.188X0.5X0.125 HM1 R

Description
CRSEAL 1850 / 0.188X0.5X0.125 HM1 R ; SGL LIP SEAL

SKF

Part # 1850 / 0.188X0.5X0.125 HM1 R

BDI # 1244891

Features

Housing Bore - Millimeter: 12.7
Nominal Width - Millimeter: 3.175
Housing Bore - Inch: 0.5
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.188
Shaft Diameter - Millimeter: 4.775
Inch - Metric: Inch
Other Features: Without Inner Case
Global Part Number GPN: 604334

Price Inventory : Available to order
Loading Price
QTY