24063-9294
Description
61X9294 GYLON 316SS OIL SEAL ; 2.219"IDX3.5"OD
Part # 24063-9294
BDI # 24630198
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.219
Shaft Diameter - Millimeter:
56.363
Inch - Metric:
Inch
Other Features:
150PSI Maximum Pressure | -40 to 400 Degree F Temperature Range
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
2.219
Shaft Diameter - Millimeter:
56.363
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
190973
21158-8359
Description
63X8359 MILL RIGHT N CRS ; 2.219IN ID 3.150IN OD
Part # 21158-8359
BDI # 367053
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
2.219
Shaft Diameter - Millimeter:
56.363
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
191507
21158-8360
Description
21158-8360 HI-PERFORMANCE SEAL ; NON-RETURNABLE 56MM IDX85MM ODX10MM W
Part # 21158-8360
BDI # 22839169
Features
Housing Bore - Millimeter:
85.014
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.347
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.219
Shaft Diameter - Millimeter:
56.363
Inch - Metric:
Inch
21158-1468
Description
21158-1468 HI-PERFORMANCE SEAL ; NON-RETURNABLE 56MM IDX89MM ODX10MM W
Part # 21158-1468
BDI # 22828911
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.219
Shaft Diameter - Millimeter:
56.363
Inch - Metric:
Inch