Features
Housing Bore - Millimeter:
781.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28.75
Shaft Diameter - Millimeter:
730.25
Inch - Metric:
Inch
25003-5863
Description
25003-5863 OIL SEAL ; LARGE BORE 730MM ID X 756MM OD X 13MM W
Part # 25003-5863
BDI # 22843142
Features
Housing Bore - Millimeter:
755.65
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
29.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
28.75
Shaft Diameter - Millimeter:
730.25
Inch - Metric:
Inch
24700-0492
Description
24700-0492 OIL SEAL ; 730MM ID X 781MM OD X 22MM W LARGE BORE
Part # 24700-0492
BDI # 22826724
Features
Housing Bore - Millimeter:
781.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28.75
Shaft Diameter - Millimeter:
730.25
Inch - Metric:
Inch
21238-4628
Description
21238-4628 OIL SEAL ; 730MM ID X 781MM OD X 22MM W LARGE BORE
Part # 21238-4628
BDI # 22811701
Features
Housing Bore - Millimeter:
781.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28.75
Shaft Diameter - Millimeter:
730.25
Inch - Metric:
Inch
25003-6803
Description
25003-6803 OIL SEAL ; LARGE BORE 730MM ID X 781MM OD X 21MM W
Part # 25003-6803
BDI # 22839878
Features
Housing Bore - Millimeter:
781.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
30.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
28.75
Shaft Diameter - Millimeter:
730.25
Inch - Metric:
Inch