25003-8200
Description
25003-8200 OIL SEAL ; LARGE BORE 900MM ID X 951MM OD X 21MM W
Part # 25003-8200
BDI # 22808189
Features
Housing Bore - Millimeter:
950.925
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
37.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
35.438
Shaft Diameter - Millimeter:
900.125
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
950.925
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
37.438
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
35.438
Shaft Diameter - Millimeter:
900.125
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
188948
21223-9079
Description
64X9079 MILL RIGHT N CRS 21223 ; 35.438IN ID 38.583IN OD
Part # 21223-9079
BDI # 367472
Features
Housing Bore - Millimeter:
980.008
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38.583
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
35.438
Shaft Diameter - Millimeter:
900.125
Inch - Metric:
Inch
Other Features:
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Global Part Number GPN:
611897
3543257 / 35.438X36.938X0.75 HS7 R
Description
CRSEAL 3543257 / 35.438X36.938X0.75 HS7R ; POR NON-RETURNABLE SGL LIP SEAL
Part # 3543257 / 35.438X36.938X0.75 HS7 R
BDI # 1251360
Features
Housing Bore - Millimeter:
938.225
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
36.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
35.438
Shaft Diameter - Millimeter:
900.125
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
185583
524221 / 35.438X0.813X1.25 CT1 R
Description
CRSEAL 524221 / 35.438X0.813X1.25 CT1 R ; SGL LIP SEAL
Part # 524221 / 35.438X0.813X1.25 CT1 R
BDI # 1253510
Features
Housing Bore - Millimeter:
925.525
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
36.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
35.438
Shaft Diameter - Millimeter:
900.125
Inch - Metric:
Inch