3850988 / 38.5X41X1.625 HDSE2 VV
Description
CRSEAL 3850988 / 38.5X41X1.625 HDSE2 VV ; DBL LIP SEAL
Part # 3850988 / 38.5X41X1.625 HDSE2 VV
BDI # 22780485
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
41.275
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.625
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
596123 / 38.5X41X1.625 HDSD2 V
Description
CRSEAL 596123 / 38.5X41X1.625 HDSD2 V ; DBL LIP SEAL
Part # 596123 / 38.5X41X1.625 HDSD2 V
BDI # 22779301
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
41.275
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.625
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
Features
Housing Bore - Millimeter:
1028.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.5
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
188635
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
1
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
25003-6473
Description
25003-6473 OIL SEAL ; LARGE BORE 978MM ID X 1029MM OD X 21MM W
Part # 25003-6473
BDI # 22802290
Features
Housing Bore - Millimeter:
1028.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch