HE25 X 2-1/2-KW
Description
HE25 X 2-1/2-KW SHAFT BUSHING ; 2.5" BORE 1.8" LTB 4.63" FLANGE OD
Part # HE25 X 2-1/2-KW
BDI # 266432
Features
Size:
2.5 IN Bore | 1.8 IN LTB | 4.63 IN Flange OD
Used For:
Conveyor Pulley
Part Description:
HE25 Bushing
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
4 Bolts | Thicker Flange | With Keyway
Product Name:
HE Bushing