032 D1/2IN L5IN LASER

COMPARE

032 D1/2IN L5IN LASER

Description
032 D1/2IN L5IN LASER GUIDE RAIL CLAMP ; POR MTO 032 D1/2IN L5IN LASER

REXNORD

Part # 10309758

BDI # 24332288

Features

Size: 5.5" Rod Length X 1/2" Diameter Etched
Used For: Conveyor
Part Description: Guide Rail Clamp
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Bolt | Nickel Plated Brass Nut | Metal Rod Combination
Product Name: Clamp

Price Inventory : Available to order
Loading Price
QTY