WSTU-SCEZ-104-SHSS-NL MOD;144438
Description
WSTU-SCEZ-104-SHSS-NL MOD ; 144438, WIDE SLOT TAKE-UP BEARING SC ULTRA KLEEN (SMARTCATALOG)
Part # 144438
BDI # 27323347
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.51
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.53
Slot to Slot Distance - Millimeter:
89.15
Slot Width - Millimeter:
13.46
Other Features:
Single Row | Normal Duty | Wide Inner Ring | Wide Slot | Stainless Steel Insert | No Lube | 3.54" Maximum Slot to Slot Distance | Modified
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
WSTU-SCEZ-100-SHSS MOD;075488
Description
WSTU-SCEZ-100-SHSS MOD ; 075488 BRG, TAKE UP BEARING (SMARTCATALOG)
Part # 075488
BDI # 27313902
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.995
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.53
Slot to Slot Distance - Millimeter:
76.07
Slot Width - Millimeter:
13.46
Other Features:
Single Row | Normal Duty | Wide Inner Ring | Wide Slot | Stainless Steel Insert | 3.025" Maximum Slot to Slot Distance | Modified
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
WSTU-SCEZ-100 MOD;058940
Description
WSTU-SCEZ-100 MOD ; 058940 WS TU BRG, SC POLYMER HOUSING W/STANDARD INSERT (SMARTCATALOG)
Part # 058940
BDI # 27294427
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.995
Housing Material:
Polymer
Mounting Method:
Set Screw
Slot Width - Inch:
0.53
Slot to Slot Distance - Millimeter:
76.07
Slot Width - Millimeter:
13.46
Other Features:
Single Row | Normal Duty | Wide Inner Ring | Wide Slot | 3.025" Maximum Slot to Slot Distance | Modified
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
WSTU-SCEZ-104-SHSS MOD;080800
Description
WSTU-SCEZ-104-SHSS MOD ; 080800 WSTU BRG, SC ULTRA KLEEN W/STAINLESS HOUSING (SMARTCATALOG)
Part # 080800
BDI # 27315105
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.51
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.53
Slot to Slot Distance - Millimeter:
89.15
Slot Width - Millimeter:
13.46
Other Features:
Single Row | Normal Duty | Wide Inner Ring | Wide Slot | Stainless Steel Insert | 3.54" Maximum Slot to Slot Distance | Modified
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
WSTU-IP-107L-HT;141596
Description
WSTU-IP-107L-HT ; 141596 TAKEUP BALL BRG ; NON RETURNABLE
Part # WSTU-IP-107L-HT ; 141596
BDI # 22521902
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.53
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
13.46
Other Features:
Double Row | Wide Slot | Non-Expansion | Labyrinth Seal | High Temperature
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing