Page 1 of 160

Next

Compare
KRV 90 PP

COMPARE

KRV 90 PP

Description
KRV 90 PPA

SKF

Part # KRV 90 PPA

BDI # 1422929

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
KRV 35 PP

COMPARE

KRV 35 PP

Description
KRV 35 PPA

SKF

Part # KRV 35 PPA

BDI # 1417273

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
NUKR 35 A

COMPARE

NUKR 35 A

Description
NUKR 35 A

SKF

Part # NUKR 35 A

BDI # 1415555

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY
KRVE 52 PPA

COMPARE

KRVE 52 PPA

Description
KRVE 52 PPA

SKF

Part # KRVE 52 PPA

BDI # 1417335

Features

Roller Width - Inch: 0.945
Thread Size: M20X1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR 80 PPA

COMPARE

KR 80 PPA

Description
KR 80 PPA

SKF

Part # KR 80 PPA

BDI # 1422910

Features

Roller Width - Inch: 1.378
Thread Size: M30X1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY