Page 1 of 43

Next

Compare
KRVE 62 PP

COMPARE

KRVE 62 PP

Description
KRVE 62 PPA

SKF

Part # KRVE 62 PPA

BDI # 1422936

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
NUKR72.2SK

COMPARE

NUKR72.2SK

Description
NUKR72.2SK CYLINDRICAL ROLLER BEARING

KOYO

Part # NUKR72.2SK

BDI # 1407916

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : In stock
Loading Price
QTY
CRSBR-40

COMPARE

CRSBR-40

Description
CRSBR-40 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD

CONSOLIDATED BEARING

Part # CRSBR-40

BDI # 22133927

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Roller Width - Millimeter: 38.1

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY
CRSBR-44

COMPARE

CRSBR-44

Description
CRSBR-44 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD

CONSOLIDATED BEARING

Part # CRSBR-44

BDI # 22133929

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Roller Width - Millimeter: 38.1

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75

Price Inventory : Available to order
Loading Price
QTY
CRH28VBUU

COMPARE

CRH28VBUU

Description
CRH28VBUU CAM FOLLOWER ; 1-3/4" DIA X 1" WIDTH ROLLER

IKO

Part # CRH28VBUU

BDI # 514466

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238484

Price Inventory : Available to order
Loading Price
QTY