Page 1 of 8

Next

Compare
CCFH 2 1/4 SB

COMPARE

CCFH 2 1/4 SB

Description
CCFH 2 1/4 SB CAM FOLLOWER BEARING ; STUD MOUNT ROLLER

MCGILL

Part # CCFH 2 1/4 SB

BDI # 347103

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22609

Price Inventory : Available to order
Loading Price
QTY
CRH32VBUUR

COMPARE

CRH32VBUUR

Description
CRH32VBUUR CAMFOLLOWER BEARING

IKO

Part # CRH32VBUUR

BDI # 514477

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238495

Price Inventory : Available to order
Loading Price
QTY
CRH32VUU

COMPARE

CRH32VUU

Description
CRH32VUU CAMFOLLOWER BEARING

IKO

Part # CRH32VUU

BDI # 514478

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238496

Price Inventory : Available to order
Loading Price
QTY
CRH36V

COMPARE

CRH36V

Description
CRH36V CAMFOLLOWER BEARING

IKO

Part # CRH36V

BDI # 514479

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238497

Price Inventory : Available to order
Loading Price
QTY
H 72

COMPARE

H 72

Description
H 72 CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-1/4" SLOTTED HEAD

RBC BEARINGS

Part # H 72

BDI # 795004

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY