Page 1 of 16

Next

Compare
FTR 4

COMPARE

FTR 4

Description
FTR 4 TRACK ROLLER ; POR HEAVY-DUTY STUD-TYPE 4" OD TRB

RBC BEARINGS

Part # FTR 4

BDI # 21920453

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
PTRE 3

COMPARE

PTRE 3

Description
PTRE 3 TRACK ROLLER ; POR 3" RLR DIA STUD TYPE

RBC BEARINGS

Part # PTRE 3

BDI # 23209409

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3

Price Inventory : Available to order
Loading Price
QTY
FTR 3

COMPARE

FTR 3

Description
FTR 3 TRACK ROLLER ; 3" RLR DIA TRB

RBC BEARINGS

Part # FTR 3

BDI # 23207651

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3

Price Inventory : Available to order
Loading Price
QTY
FTR 3 1/2

COMPARE

FTR 3 1/2

Description
FTR 3 1/2 TRACK ROLLER ; 3.5" RLR DIA TRB

RBC BEARINGS

Part # FTR 3 1/2

BDI # 23207653

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5

Price Inventory : Available to order
Loading Price
QTY
CRSBR-52

COMPARE

CRSBR-52

Description
CRSBR-52 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD

CONSOLIDATED BEARING

Part # CRSBR-52

BDI # 22133933

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 44.45

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Roller Diameter - Inch: 3.25

Price Inventory : Available to order
Loading Price
QTY