Page 1 of 39

Next

Compare
CRH40VRUUB

COMPARE

CRH40VRUUB

Description
IKO CRH40VRUUB

IKO

Part # CRH40VRUUB

BDI # 20078855

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Full Complement | Black Oxide Coating

Price Inventory : In stock
Loading Price
QTY
FTR 4

COMPARE

FTR 4

Description
FTR 4 TRACK ROLLER ; POR HEAVY-DUTY STUD-TYPE 4" OD TRB

RBC BEARINGS

Part # FTR 4

BDI # 21920453

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
CRH40VBUUR

COMPARE

CRH40VBUUR

Description
CRH40VBUUR CAM FOLLOWER

IKO

Part # CRH40VBUUR

BDI # 514487

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238505

Price Inventory : Available to order
Loading Price
QTY
CRH44VBUUR

COMPARE

CRH44VBUUR

Description
CRH44VBUUR CAM FOLLOWER

IKO

Part # CRH44VBUUR

BDI # 514492

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238510

Price Inventory : Available to order
Loading Price
QTY
CF 3-1/2 SB

COMPARE

CF 3-1/2 SB

Description
CF 3-1/2 SB LOAD RUNNER ; HEX DRIVE W/SEALS

OSBORN LOAD RUNNERS

Part # CF 3-1/2 SB

BDI # 25992018

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY