Page 1 of 39

Next

Compare
KRE 30 PP

COMPARE

KRE 30 PP

Description
KRE 30 PPA

SKF

Part # KRE 30 PPA

BDI # 1422914

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.591
Stud Diameter - Millimeter: 15
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
CRS-22

COMPARE

CRS-22

Description
CRS-22 STUD TRACK ROLLER

KOYO

Part # CRS-22

BDI # 1407489

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
CCF 1 1/4 SB

COMPARE

CCF 1 1/4 SB

Description
CCF 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # CCF 1 1/4 SB

BDI # 1402421

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20687

Price Inventory : In stock
Loading Price
QTY
CFKRE 35 VUU

COMPARE

CFKRE 35 VUU

Description
CFKRE 35 VUU CAM FOLLOWER ; 16MM STUD X 35MM OD X 13MM W ECC CST

IKO

Part # CFKRE 35 VUU

BDI # 23281206

Features

Roller Width - Inch: 0.709
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.591
Stud Diameter - Millimeter: 15
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Single Row | 37600N Static Load Rating | 20700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CR20VBUUR

COMPARE

CR20VBUUR

Description
CR20VBUUR CAM FOLLOWER ; 1/2" STUDX1-1/4" DIAX3/4" W

IKO

Part # CR20VBUUR

BDI # 514266

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement
Global Part Number GPN: 238284

Price Inventory : Available to order
Loading Price
QTY