Page 1 of 35

Next

Compare
KR40-PP-A

COMPARE

KR40-PP-A

Description
KR40-PP-A STUD TYPE TRACK ROLLER ; 40MM X 18MM X 58MM DBL

INA

Part # KR40-PP-A

BDI # 1181348

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239988

Price Inventory : In stock
Loading Price
QTY
NUKR40.2SK

COMPARE

NUKR40.2SK

Description
NUKR40.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR40.2SK

BDI # 1407913

Features

Roller Width - Inch: 2.283
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
ZL5203-DRS

COMPARE

ZL5203-DRS

Description
ZL5203-DRS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW

INA

Part # ZL5203-DRS

BDI # 15093536

Features

Roller Width - Inch: 0.689
Thread Size: M8
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Lip Seals on One Side

Price Inventory : Available to order
Loading Price
QTY
KRV40-X-PP-A

COMPARE

KRV40-X-PP-A

Description
KRV40-X-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 40MM X 18MM X 58MM DBL

INA

Part # KRV40-X-PP-A

BDI # 1174970

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240058

Price Inventory : Available to order
Loading Price
QTY
KR40-B

COMPARE

KR40-B

Description
KR40-B STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # KR40-B

BDI # 18315195

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | Gap Seals
Global Part Number GPN: 239931

Price Inventory : Available to order
Loading Price
QTY