Page 1 of 83

Next

Compare
NUKR 47 A

COMPARE

NUKR 47 A

Description
NUKR 47 A

SKF

Part # NUKR 47 A

BDI # 1416756

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY
NUKRE 35 A

COMPARE

NUKRE 35 A

Description
NUKRE 35 A

SKF

Part # NUKRE 35 A

BDI # 1423228

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY
NUKR 52 A

COMPARE

NUKR 52 A

Description
NUKR 52 A

SKF

Part # NUKR 52 A

BDI # 1416506

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | Labyrinth Seals

Price Inventory : Available to order
Loading Price
QTY
KRVE 52 PPA

COMPARE

KRVE 52 PPA

Description
KRVE 52 PPA

SKF

Part # KRVE 52 PPA

BDI # 1417335

Features

Roller Width - Inch: 0.945
Thread Size: M20X1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
NUKR 47 XA

COMPARE

NUKR 47 XA

Description
NUKR 47 XA

SKF

Part # NUKR 47 XA

BDI # 1415266

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | Labyrinth Seals

Price Inventory : Available to order
Loading Price
QTY