Page 1 of 34

Next

Compare
KRV 90 PP

COMPARE

KRV 90 PP

Description
KRV 90 PPA

SKF

Part # KRV 90 PPA

BDI # 1422929

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
KR 80 PPA

COMPARE

KR 80 PPA

Description
KR 80 PPA

SKF

Part # KR 80 PPA

BDI # 1422910

Features

Roller Width - Inch: 1.378
Thread Size: M30X1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
NUKRT90

COMPARE

NUKRT90

Description
NUKRT90 NEEDLE ROLLER BEARING

NTN

Part # NUKRT90

BDI # 17149143

Features

Roller Width - Inch: 1.181
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
NUKRT90/3A

COMPARE

NUKRT90/3A

Description
NUKRT90/3A ; POR NEEDLE ROLLER BEARING

NTN

Part # NUKRT90/3A

BDI # 17149144

Features

Roller Width - Inch: 1.181
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
FTR 4

COMPARE

FTR 4

Description
FTR 4 TRACK ROLLER ; POR HEAVY-DUTY STUD-TYPE 4" OD TRB

RBC BEARINGS

Part # FTR 4

BDI # 21920453

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Price Inventory : Available to order
Loading Price
QTY