Page 1 of 42

Next

Compare
PWKRE 80.2RS

COMPARE

PWKRE 80.2RS

Description
PWKRE 80.2RS

SKF

Part # PWKRE 80.2RS

BDI # 1423548

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | With Eccentric Collar Pressed Onto The Stud

Price Inventory : Available to order
Loading Price
QTY
CRH52VUU

COMPARE

CRH52VUU

Description
CRH52VUU CAM FOLLOWER

IKO

Part # CRH52VUU

BDI # 514503

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238521

Price Inventory : In stock
Loading Price
QTY
CRSB-80

COMPARE

CRSB-80

Description
CRSB-80 NEEDLE BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # CRSB-80

BDI # 198428

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 69.85

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : Available to order
Loading Price
QTY
CFKRE 85 UU

COMPARE

CFKRE 85 UU

Description
CFKRE 85 UU CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W ECC CST

IKO

Part # CFKRE 85 UU

BDI # 23281310

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Roller Diameter - Inch: 3.346
Other Features: Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 90 VUUR

COMPARE

CFKRE 90 VUUR

Description
CFKRE 90 VUUR CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFKRE 90 VUUR

BDI # 23281336

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Single Row | 144000N Static Load Rating | 67700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY