Page 1 of 5

Next

Compare
CRSBCE-10-1

COMPARE

CRSBCE-10-1

Description
CRSBCE-10-1 CAM FOLLOWER BEARING

KOYO

Part # CRSBCE-10-1

BDI # 17222436

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY
CRSBCE-10-1

COMPARE

CRSBCE-10-1

Description
CRSBCE-10-1 TRACK ROLLER CAM FOLLOWER ; NON RETURNABLE ECCENTRIC STUD SEALED

CONSOLIDATED BEARING

Part # CRSBCE-10-1

BDI # 198450

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Roller Width - Millimeter: 11.125

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625

Price Inventory : Available to order
Loading Price
QTY
PCR-5/8

COMPARE

PCR-5/8

Description
PCR-5/8 PLAIN CAM RUNNER ; 0.625" ROLLER DIA 0.469" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PCR-5/8

BDI # 737229

Features

Roller Width - Inch: 0.469
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Corrosion Resistant
Global Part Number GPN: 239383

Price Inventory : Available to order
Loading Price
QTY
PCR-11/16

COMPARE

PCR-11/16

Description
PCR-11/16 PLAIN CAM RUNNER ; 0.688" ROLLER DIA 0.469" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PCR-11/16

BDI # 737230

Features

Roller Width - Inch: 0.469
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Other Features: Corrosion Resistant
Global Part Number GPN: 239376

Price Inventory : Available to order
Loading Price
QTY
S 20 LW

COMPARE

S 20 LW

Description
S 20 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 5/8" DIA 7/16" WIDTH

RBC BEARINGS

Part # S 20 LW

BDI # 795080

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY