Page 1 of 18

Next

Compare
CCF 1/2 SB

COMPARE

CCF 1/2 SB

Description
CCF 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # CCF 1/2 SB

BDI # 1402424

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20592

Price Inventory : In stock
Loading Price
QTY
BCF 1/2 SB

COMPARE

BCF 1/2 SB

Description
BCF 1/2 SB CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # BCF 1/2 SB

BDI # 347033

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Self Lubricating | Lubri-Disc Seals
Global Part Number GPN: 20586

Price Inventory : Available to order
Loading Price
QTY
S 18 LWX

COMPARE

S 18 LWX

Description
S 18 LWX CAM FOLLOWER BEARING ; 9/16" CYLINDRICAL ADJUSTABLE

RBC BEARINGS

Part # S 18 LWX

BDI # 795077

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Roller Diameter - Inch: 0.563
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
CR8BUU

COMPARE

CR8BUU

Description
CR8BUU CAMFOLLOWER BEARING

IKO

Part # CR8BUU

BDI # 514402

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Caged
Global Part Number GPN: 238419

Price Inventory : Available to order
Loading Price
QTY
NCF-1/2-SB

COMPARE

NCF-1/2-SB

Description
OSBORN LOAD RUNNERS NCF-1/2-SB

OSBORN LOAD RUNNERS

Part # NCF-1/2-SB

BDI # 737200

Features

Roller Width - Inch: 0.43
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Radial Lip Seals
Global Part Number GPN: 590895

Price Inventory : Available to order
Loading Price
QTY