HPJ-80
Description
HPJ-80 FLANGED LOAD RUNNER ; 80MM ROLLER DIA 52MM ROLLER WIDTH
Part # HPJ-80
BDI # 737121
Features
Roller Width - Inch:
2.047
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Global Part Number GPN:
239342
HPJ-85
Description
HPJ-85 FLANGED LOAD RUNNER ; 85MM ROLLER DIA 52MM ROLLER WIDTH
Part # HPJ-85
BDI # 737122
Features
Roller Width - Inch:
2.047
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Global Part Number GPN:
239343
HPJ-76
Description
HPJ-76 FLANGED LOAD RUNNER ; 76MM ROLLER DIA 52MM ROLLER WIDTH
Part # HPJ-76
BDI # 737120
Features
Roller Width - Inch:
2.047
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
76
Roller Diameter - Inch:
2.992
Global Part Number GPN:
239341
HPJ-90
Description
HPJ-90 FLANGED LOAD RUNNER ; 90MM ROLLER DIA 52MM ROLLER WIDTH
Part # HPJ-90
BDI # 737123
Features
Roller Width - Inch:
2.047
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Global Part Number GPN:
239344
HPJ-100-1
Description
HPJ-100-1 FLANGED LOAD RUNNER ; 100MM ROLLER DIA 52MM ROLLER WIDTH
Part # HPJ-100-1
BDI # 737125
Features
Roller Width - Inch:
2.047
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Global Part Number GPN:
239325