CFSFU-18
Description
CFSFU-18 CAM FOLLOWER ; 40MM DIA X 20MM WIDTH ROLLER
Part # CFSFU-18
BDI # 514160
Features
Roller Width - Inch:
0.787
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
590568
CF-SFU-10-1B
Description
CF-SFU-10-1B CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST
Part # CF-SFU-10-1B
BDI # 514156
Features
Roller Width - Inch:
0.472
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
590575