CCF 1 1/4 SB
Description
CCF 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Part # CCF 1 1/4 SB
BDI # 1402421
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20687
3720-2
Description
3720-2 TAPERED ROLLER BEARING CUP ; 93.264MM OD X 23.812MM W
Part # 3720-2
BDI # 1338407
Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
93.269
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
3720
VER-219
Description
VER-219 INSERT BEARING ; 1-3/16" BORE IR WID 7/8" OR WID
Part # VER-219
BDI # 312865
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Standard Duty | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
L713049-2
Description
L713049-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Part # L713049-2
BDI # 1363101
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
649949
Precision Class:
Standard
Basic Number:
L713049
RC-162110-FS
Description
RC-162110-FS ROLLER CLUTCH BEARING ; 1IN X 1.313IN X 5/8IN W/SS SPRING
Part # RC-162110-FS
BDI # 1088485
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | With Integral Stainless Steel Spring
Self Aligning:
No