EM3774T

COMPARE

EM3774T

Description
EM3774T GENERAL PURPOSE AC MOTOR ; 10HP 215T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # EM3774T

BDI # 127399

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 1,692.73 / each QTY
17Q20L56

COMPARE

17Q20L56

Description
17Q20L56 WORM GEAR REDUCER

DODGE

Part # 17Q20L56

BDI # 263984

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 346257
Mounting Method: Direct Mounted
Overall Length - Inch: 8.09

Price Inventory : In stock
$ 522.67 / each QTY
VEBM3615T

COMPARE

VEBM3615T

Description
VEBM3615T BRAKE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1

BALDOR-RELIANCE

Part # VEBM3615T

BDI # 130783

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 23.06
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
$ 2,286.83 / each QTY
VM7006A

COMPARE

VM7006A

Description
VM7006A PUMP AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC

BALDOR-RELIANCE

Part # VM7006A

BDI # 131268

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.22
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Pump Motor
Mounting Method: C-Face

Price Inventory : Available to order
$ 658.95 / each QTY