Page 1 of 3

Next

Compare
EE8210P095AC100/50 240/60

COMPARE

EE8210P095AC100/50 240/60

Description
EE8210P095AC100/50 240/60 SOLENOID VALVE

ASCO VALVE

Part # EE8210P095AC100/50 240/60

BDI # 20699818

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 5 Cv Factor | 3/4" Orifice Size | Air - Inert Gas - Water Fluid | Class I | Division 2 General Purpose | In/Out Position
Overall Length - Inch: 4.175
Voltage: 100 To 240/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
EE8262R130AC100-240

COMPARE

EE8262R130AC100-240

Description
EE8262R130AC100-240 SOLENOID VALVE

ASCO VALVE

Part # EE8262R130AC100-240

BDI # 20699832

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.06 Cv Factor | 3/64" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Class I | Division 2 General Purpose
Voltage: 100 To 240/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
EE8210P088AC100/50 240/60

COMPARE

EE8210P088AC100/50 240/60

Description
EE8210P088AC100/50 240/60 SOLENOID VALVE

ASCO VALVE

Part # EE8210P088AC100/50 240/60

BDI # 20699808

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 4.5 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Class I | Division 2 General Purpose | In/Out Position
Overall Length - Inch: 4.175
Voltage: 100 To 240/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
8262R262NAC100-240

COMPARE

8262R262NAC100-240

Description
8262R262NAC100-240 SOLENOID VALVE

ASCO VALVE

Part # 8262R262NAC100-240

BDI # 20694788

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Oxygen
Overall Length - Inch: 3.98
Voltage: 100 To 240/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
8210P004 100-240/50-60

COMPARE

8210P004 100-240/50-60

Description
ASCO VALVE 8210P004 100-240/50-60

ASCO VALVE

Part # 8210P004 100-240/50-60

BDI # 26493466

Features

Port Type: 1" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Light Oil - Water Fluid
Overall Length - Inch: 5.085
Voltage: 100 To 240/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY