NVS4114-1309DR3
Description
NVS4114-1309DR3 ; VALVE SOL 110VAC
Part # NVS4114-1309DR3
BDI # 17854617
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Bottom and Side Port - Mounted on Stacking Manifold Block | Single Interface Regulator with Gauge
Overall Length - Inch:
7.874
Voltage:
100-110/50 VAC | 115-120/60 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Bottom and Side Port - Mounted on Stacking Manifold Block
Voltage:
100-110/50 VAC | 115-120/60 VAC
Overall Width - Inch:
2.126
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | Interface Speed Control
Overall Length - Inch:
7.756
Voltage:
100-110/50 VAC | 115-120/60 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Side Port - Mounted on Individual Sub Plate | 48" Lead
Voltage:
100-110/50 VAC | 115-120/60 VAC
Overall Width - Inch:
2.126
NVS4114-0109DMR1
Description
NVS4114-0109DMR1 ; VALVE SOL 110VAC
Part # NVS4114-0109DMR1
BDI # 17854261
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | Interface Speed Control | Single Interface Regulator with Screw
Overall Length - Inch:
7.874
Voltage:
100-110/50 VAC | 115-120/60 VAC