8215B070CSAAC115/60D
Description
8215B070CSAAC115/60D VALVE ; 1-1/X 1-5/ 2NC ALUMIN 15.4/F W
Part # 8215B070CSAAC115/60D
BDI # 27010381
Features
Port Type:
1-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
35 Cv Factor | 1-5/8" Orifice Size | Air - Fuel Gas Fluid | Normally Closed | In/Out Position | CSA Approved | 18 Inch Lead
Overall Length - Inch:
5
Voltage:
115/60 VAC
Overall Width - Inch:
5.38