EFL8262H002AC12/60
Description
EFL8262H002AC12/60 SOLENOID VALVE
Part # EFL8262H002AC12/60
BDI # 20703904
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof | 72" Lead
Voltage:
12/60 VAC
Overall Width - Inch:
1.69
Overall Width - Millimeter:
42.926
X8210G035/13811AC12/60
Description
X8210G035/13811AC12/60 SOLENOID VALVE
Part # X8210G035/13811AC12/60
BDI # 20716022
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.5 Cv Factor | 3/4" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Special Construction
Voltage:
12/60 VAC
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 72" Continuous Lead
Voltage:
12/60 VAC
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Universal Operation | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature -40 To 52 Deg C
Voltage:
12/60 VAC
Overall Width - Inch:
1.95
Overall Width - Millimeter:
49.53
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | 72" Continuous Lead
Voltage:
12/60 VAC
Overall Width - Inch:
1.69
Overall Width - Millimeter:
42.926