Page 1 of 29

Next

Compare
VXF21AAD

COMPARE

VXF21AAD

Description
VXF21AAD ; MEDIA VALVE

SMC

Part # VXF21AAD

BDI # 17894643

Features

Port Type: 3/4" RC
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: For Dust Collector | Direct Piping Type | Without Silencer
Overall Length - Inch: 2.874
Voltage: 200 VAC
Overall Width - Inch: 2.598

Price Inventory : Available to order
Loading Price
QTY
VX225LD

COMPARE

VX225LD

Description
VX225LD

SMC

Part # VX225LD

BDI # 17887056

Features

Port Type: 3/8" RC
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.63 Cv Factor | 4MM Orifice Size | Steam Fluid | Normally Closed | Class H | Grommet | With Surge Voltage Suppressor | Size 2 | In/Out Position
Overall Length - Inch: 2.165
Voltage: 200 VAC
Overall Width - Inch: 1.378

Price Inventory : Available to order
Loading Price
QTY
VT315V-022G

COMPARE

VT315V-022G

Description
VT315V-022G VALVE, SOL

SMC

Part # VT315V-022G

BDI # 25661267

Features

Port Type: 1/4" RC
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.39 - 0.45 - 0.49 - 0.45 Cv Factor | Body Ported | For Vacuum
Overall Length - Inch: 1.772
Voltage: 200 VAC
Overall Width - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY
VX213EDB

COMPARE

VX213EDB

Description
VX213EDB ; NC VALVE

SMC

Part # VX213EDB

BDI # 17891141

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.42 Cv Factor | 3MM Orifice Size | Oil Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch: 1.969
Voltage: 200 VAC
Overall Width - Inch: 1.181

Price Inventory : Available to order
Loading Price
QTY
VX210FKB

COMPARE

VX210FKB

Description
VX210FKB ; NC VALVE

SMC

Part # VX210FKB

BDI # 17890473

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.62 Cv Factor | 5MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch: 3.327
Voltage: 200 VAC
Overall Width - Inch: 1.181

Price Inventory : Available to order
Loading Price
QTY