8300G058RG0AC240/60
Description
8300G058RG0AC240/60 SOLENOID VALVE
Part # 8300G058RG0AC240/60
BDI # 20695786
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 3/16" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Phosphor Bronze Seat | 303 Stainless Steel Disc | NBR Gasket | Normally Open
Overall Length - Inch:
4.44
Voltage:
240/60 VAC
8214G0251AC240/60
Description
8214G0251AC240/60 SOLENOID VALVE
Part # 8214G0251AC240/60
BDI # 20692930
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
21 Cv Factor | 1-5/8" Orifice Size | Gas Fluid
Voltage:
240/60 VAC
Overall Width - Inch:
5.4
JB8316G054MBMOAC240/60D
Description
JB8316G054MBMOAC240/60D SOLENOID VALVE, 3/8 X 5/8 3NC BRASS 6.1/F W (SMARTCATALOG)
Part # JB8316G054MBMOAC240/60D
BDI # 27184348
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.5 Cv Factor | 5/8" Orifice Size | Normally Closed | Ambient Temperature 0 To 52 Deg C | Junction Box with Lead | Mounting Bracket | Manual Operator | 18" Lead
Voltage:
240/60 VAC
Overall Width - Inch:
2.76
Features
Port Type:
1-1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
15 Cv Factor | 1-1/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch:
4.032
Voltage:
240/60 VAC
Features
Port Type:
1-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
35 Cv Factor | 1-5/8" Orifice Size | Air - Fuel Gas Fluid | Normally Closed | In/Out Position
Overall Length - Inch:
5
Voltage:
240/60 VAC