8262H142AC440/60D
Description
8262H142AC440/60D SOLENOID VALVE, 1/4 X 5/32 2NO SS 10.1/F W (SMARTCATALOG)
Part # 8262H142AC440/60D
BDI # 27230768
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.54 Cv Factor | 5/32" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.195
Voltage:
440/60 VAC
JB8262H142VAC440/60D
Description
JB8262H142VAC440/60D SOLENOID VALVE, 1/4 X 5/32 2NO SS 10.1/F W (SMARTCATALOG)
Part # JB8262H142VAC440/60D
BDI # 27197841
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.54 Cv Factor | 5/32" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Junction Box with Lead | 18" Lead
Voltage:
440/60 VAC
Overall Height - Inch:
3.12
8262H152VAC440/60D
Description
8262H152VAC440/60D SOLENOID VALVE, 1/4 X 9/32 2NO SS 10.1/F W (SMARTCATALOG)
Part # 8262H152VAC440/60D
BDI # 27172827
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.96 Cv Factor | 9/32" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.195
Voltage:
440/60 VAC
JB8262H148VAC440/60D
Description
JB8262H148VAC440/60D SOLENOID VALVE, 1/4 X 7/32 2NO SS 10.1/F W (SMARTCATALOG)
Part # JB8262H148VAC440/60D
BDI # 27044619
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.83 Cv Factor | 7/32" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Junction Box with Lead | 18" Lead
Voltage:
440/60 VAC
Overall Height - Inch:
3.12
JB8262H138MBAC440/60D
Description
JB8262H138MBAC440/60D SOLENOID VALVE, 1/4 X 1/8 2NO SS 10.1/F W (SMARTCATALOG)
Part # JB8262H138MBAC440/60D
BDI # 27197882
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Junction Box with Lead | Mounting Bracket | 18" Lead
Voltage:
440/60 VAC
Overall Width - Inch:
2.06