X8220G409/13244AC600/60 550/50
Description
X8220G409/13244AC600/60 550/50 VALVE
Part # X8220G409/13244AC600/60 550/50
BDI # 20716068
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
8.8 Cv Factor | 3/4" Orifice Size | Hot Water - Steam Fluid | Special Construction
Voltage:
550/50 VAC | 600/60 VAC
Overall Width - Inch:
2.83
X8320G174/13244AC600/60 550/50
Description
X8320G174/13244AC600/60 550/50 VALVE ; 1/4"X3/32" 3U BRASS SOLND
Part # X8320G174/13244AC600/60 550/50
BDI # 20716142
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 52 Deg C | Special Construction
Voltage:
550/50 VAC | 600/60 VAC
Overall Width - Inch:
1.95