239/1180KYMBW33W45A
Description
239/1180KYMBW33W45A SPHERICAL RLR BRG ; POR NON RETURNABLE 900MM OD
Part # 239/1180KYMBW33W45A
BDI # 24623920
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
60.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Sleeve Assembly
Width - Millimeter:
289.052
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
Double Engagement | Flanged | 4770RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
393800In-Lbs
Width - Inch:
11.38