PHE 1180TGHCOVER
Description
PHE 1180TGHCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1180TGHCOVER
BDI # 1281896
Features
Component:
Horizontal Split Cover
Width - Millimeter:
321
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
24.528
Outside Diameter - Millimeter:
623
Other Features:
Components May or May Not Intermix Among Brands | 152MM To 311MM Bore Range | 1400 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
12.638
1180T10-COV
Description
1180T10-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1180T10-COV
BDI # 23596937
Features
Component:
Horizontal Split Cover
Width - Millimeter:
321.056
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
12.64
1180T10-SUBASY
Description
1180T10-SUBASY COVER GRID ASSY ; INCL SEAL AND GASKET/FASTENER
Part # 1180T10-SUBASY
BDI # 23596888
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
321.056
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
12.64
23138CAMKDD2E4C3TF
Description
23138CAMKDD2E4C3TF SPHERICAL RLR BEARING ; POR 190MM BOREX320MM ODX104MM W 2-ROW
Part # 23138CAMKDD2E4C3TF
BDI # 24666253
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.094
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing