432RXS2103

COMPARE

432RXS2103

Description
432RXS2103 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT

TIMKEN

Part # 432RXS2103

BDI # 1342918

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.65
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
390ARVK91E C6

COMPARE

390ARVK91E C6

Description
390ARVK91E C6 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 12-24 OD MULTI-ROW

TIMKEN

Part # 390ARVK91E C6

BDI # 1339045

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 16.99
Bore Profile: Tapered
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
241/630KYMDW33W45A

COMPARE

241/630KYMDW33W45A

Description
241/630KYMDW33W45A ; POR NON RETURNABLE

TIMKEN

Part # 241/630KYMDW33W45A

BDI # 1319927

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
390RXK2103AC7

COMPARE

390RXK2103AC7

Description
390RXK2103AC7 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT

TIMKEN

Part # 390RXK2103AC7

BDI # 1339047

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.654
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY