241/670-BEA-XL-K30-MB1-C3

COMPARE

241/670-BEA-XL-K30-MB1-C3

Description
241/670-BEA-XL-K30-MB1-C3 X-LIFE BRG ; SPHERICAL ROLLER

FAG

Part # 241/670-BEA-XL-K30-MB1-C3

BDI # 1142880

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/670CAMK30C3W507

COMPARE

241/670CAMK30C3W507

Description
241/670CAMK30C3W507 SPHERICAL RLR BRG ; 670MM BORE 1090MM OD 412MM WD

NSK

Part # 241/670CAMK30C3W507

BDI # 25264079

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/670KYMDW507C08C4

COMPARE

241/670KYMDW507C08C4

Description
241/670KYMDW507C08C4 SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 241/670KYMDW507C08C4

BDI # 21966860

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/950 CA/C3LW33VQ113

COMPARE

240/950 CA/C3LW33VQ113

Description
240/950 CA/C3LW33VQ113 SPHR RLR BRG

SKF

Part # 240/950 CA/C3LW33VQ113

BDI # 23035504

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 53.543
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY