23156CAMKDD2E4C3TF
        
            Description
            
            23156CAMKDD2E4C3TF SPHER ROLLER BEARING ; 280MM BOREX460MM ODX146MM W
    
Part # 23156CAMKDD2E4C3TF
BDI # 24666270
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.748
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
QF1890DESPBODYX18
        
            Description
            
            QF1890DESPBODYX18 ; COUPLING BODY
    
Part # QF1890DESPBODYX18
BDI # 21966938
Features
        
                            Component:
                            
                                Spacer Assembly
                        
        
                            Width - Millimeter:
                            
                                457.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.5
                        
        
                            Outside Diameter - Millimeter:
                            
                                241.3
                        
        
                            Other Features:
                            
                                Components May or May Not Inter-Mix Among Brands | Double Ended Body
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
                            Torque:
                            
                                Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
                        
        
                            Width - Inch:
                            
                                18
                        
        
22344EAE4C2
        
            Description
            
            22344EAE4C2 SPHERICAL ROLLER BEARING ; POR 220MM BOREX460MM ODX145MM W
    
Part # 22344EAE4C2
BDI # 24666212
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C2-Snug
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.709
                        
        
                            Other Features:
                            
                                Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter