Page 1 of 438

Next

Compare
23152EJW33W45AC3

COMPARE

23152EJW33W45AC3

Description
23152EJW33W45AC3 SPHERICAL RLR BRG ; 260MM ID 440MM OD 144MM WD

TIMKEN

Part # 23152EJW33W45AC3

BDI # 21723356

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23244 CC/W33

COMPARE

23244 CC/W33

Description
23244 CC/W33

SKF

Part # 23244 CC/W33

BDI # 1418974

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23068EJW507C08

COMPARE

23068EJW507C08

Description
23068EJW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD

TIMKEN

Part # 23068EJW507C08

BDI # 20433156

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
E2 ELEMENT OMEGA 7300005

COMPARE

E2 ELEMENT OMEGA 7300005

Description
E2 ELEMENT OMEGA 7300005 ; 7300005 NON RETURNABLE

REXNORD

Part # E2 ELEMENT OMEGA 7300005

BDI # 18143283

Features

Component: Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
Loading Price
QTY
V215 ELEMENT VIVA 7392666

COMPARE

V215 ELEMENT VIVA 7392666

Description
V215 CLOSE CPLG ELEMENT VIVA 7392666 ; 7392666 NON RETURNABLE

REXNORD

Part # V215 ELEMENT VIVA 7392666

BDI # 21580713

Features

Component: Element
Width - Millimeter: 134
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 8.465

Outside Diameter - Millimeter: 215
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 64
Coupling Type: Elastomeric Coupling
Torque: 662Nm
Width - Inch: 5.276

Price Inventory : In stock
Loading Price
QTY